{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 40 mm | |
Cutter wheel width | 11 mm | |
Cutter wheel bore | 8 mm | |
for pipe outer ⌀ | 50 mm - 125 mm | |
Number of guide rollers | 2 | |
Number of cutter wheels | 1 | |
Type of product | Pipe cutters |
Article number | 819605 | |
Manufacturer number | 70032 |