• The item cannot be ordered due to missing prices.

Set of springs 2 pieces, Type: 95

Article no.: 749610 95

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spring No. 1 = ⌀ 6 mm
Spring No. 1 = length 35 mm
Spring No. 2 = ⌀ 4 mm
Spring No. 2 = length 18 mm
Number of springs 2
Type of product Spring

Identification numbers & Classifications

Article number 749610 95
EAN / GTIN 4049002084034
Manufacturer number R439 129-3

Description

Suitable for:

Automatic centre punch No. 749500 (up to catalogue 40) and 749350.

Suitable for:

Centre punch: Size 95

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart