This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Crimping tool for terminal sleeves 2,5 mm2

Article no.: 729400 2,5

Product details

Technical Data

overall length 150 mm
for conductor cross-section 0.25 mm2 - 2.5 mm2
Handle plastic coated
Surface polished
Type of product Crimping tool

Identification numbers & Classifications

Article number 729400 2,5
EAN / GTIN 4049002006647
Manufacturer number R610 001 0

Description

Version:

Body drop forged. Jaws chemically blackened, head bright polished. Notched jaws for crimping terminals to DIN 46228.
Plastic coated handles.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart