This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Velour-backed abrasive roll ABRANET® ACE 80

Article no.: 567806 80
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Product details

Technical Data

Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Sanding disc width 115 mm
Sanding disc length 10 m
Type of product Hook-and-loop sandpaper

Identification numbers & Classifications

Article number 567806 80
Manufacturer number AC5BY001803R

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low workplace and environmental loading.
  • No clogging of the grinding wheel (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

For use on orbital sanders or on hand blocks

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart