{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 150 | |
Abrasive cap ⌀ | 13 mm | |
Abrasive cap length | 19 mm | |
recommended speed | 16,000 min-1 | |
Type of product | Abrasive cap |
Article number | 553313 1319G | |
EAN / GTIN | 4045197802828 |