• This item is currently not available for order in the eShop

Fine scratch brush Waved brass wire 0.15 mm

Article no.: 576705

Description

Version:

Overall length approx. 225 mm, 4 rows, area carrying bristles 110×20 mm, bristle height 20 mm.

Description:

Fine brushes, also known as watchmaker or goldsmith brushes, are characterised by their high-density bristles. These brushes are frequently used for the application of solvents and cleaning agents. They are available in different widths.
Brass wire brushes are softer than steel wire brushes. Among other things, they are also suitable for handling mild alkalis. Brass wire is mainly required for machining non-ferrous metals.

Application:

High density for fine removal of surface blemishes.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Direct purchase

Are you a new customer?

To shopping cart