• The item cannot be ordered due to missing prices.

Rough grinding disc Basic* “2 in 1”

Article no.: 560600
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

General-purpose rough grinding discs for surface and edge grinding of steel and stainless steel.
Specification: A30Q-BF.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart