• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc 237AA (A) ⌀ 115 mm

Article no.: 567724
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Description

Version:

The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 567760 . For quick disc changing.
237AA Trizact™ with fine-structured pyramidal surface of micro-Aluminium Oxide mineral particles (A).

Application:

On angle grinders / eccentric grinders with hook and loop fastener pads (dust removal not available). Maximum working speed 40 m/s.
For a fine and uniform surface finish all steels, stainless steels, brass and titanium alloys. Specially for contour grinding and preparation for polishing.

Note:

Suitable hand sanding block for hook and loop grinding discs see No. 567857 size 125 and Gr.150. See No. 566902566950 for velour abrasive discs. For mini grinding systems ⌀ 50 mm and ⌀ 75 mm, see No. 554005 onwards.

Suitable products

From the same series "237AA"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart