This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Carbide cutting disc 76 mm

Article no.: 563418 76
  • Shape description: straight
  • Bore ⌀: 10
  • recommended approach angle: 90
  • maximum circumferential speed: 80

Product details

Technical Data

Shape description straight
Disc ⌀ 76 mm
Disc thickness 1 mm
Bore ⌀ 10 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material wood; Plastic; Plasterboard
Propulsive equipment Angle grinder; Straight die grinder
maximum circumferential speed 80 m/s
maximum speed 20,100 min-1
Type of product Cutting disc

Identification numbers & Classifications

Article number 563418 76
Manufacturer number 2608623011

Application Table

Plastic, GRP
 
Wood
 
Stone
 
Uni
 

Description

Version:

Thin cutting disc specially for restricted work spaces.
Steel disc with brazed-on carbide grit on the cutting edge.

Application:

For cutting wood, plastic, plasterboard.

Suitable for:

Cordless small angle grinder No. 077100.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart