• Currently not available for order, as no price is available

Roll of abrasive fleece Durable Flex 100 mm × 10 m

Article no.: 556085
on request
Deliverable
94 pieces in stock
  • Iron, sulphur and chlorine constituents: < 0.1 %

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.
Flexible high-performance fleece with extremely dense grit distribution deep into the fibres of the material. The special type of fleece structure permits more aggressive abrasive characteristics, a very long working life without clogging and an even more uniform finish. The enormous flexibility enables use even in inaccessible places.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

For manual cleaning and finishing, ideal substitute for steel wool products.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Are you a new customer?

To shopping cart