{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration ZK713X | |
Grinding medium code | ZA | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 50 mm | |
Linishing belt length | 3,500 mm | |
Type of product | Linishing belt |
Article number | 558350 40 | |
EAN / GTIN | 4018875128268 | |
Manufacturer number | 738556 |