{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 22 mm | |
Height h | 13.6 mm | |
Series | 725B | |
Long-term rated loading | 40 Nm | |
No. of teeth | 22 | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Bit-holder | 1/4 in | |
Material | Chrome alloy steel | |
Ratchet reversible | yes | |
Tool with ratchet function | yes | |
Type of product | BIT ratchet socket plug-in head |
Article number | 657940 1/4 | |
EAN / GTIN | 4018754140794 | |
Manufacturer number | 58255004 |
This article |
Recommendations |
|
---|---|---|
BIT ratchet socket plug-in head, Bit-holder: 1/4in |
||
Bit-holder | 1/4 in | 1/4 in |
Width b | 22 mm | 17.5 mm |
Plug-in shank | 9×12 mm | 9×12 mm |
Material | Chrome alloy steel | Chrome vanadium steel |
No. of teeth | 22 | 60 |
Tool with ratchet function | yes | yes |
Exchangeable tool | Plug-in head | Plug-in head |