{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
Characteristics case | suitable for air travel; impact resistant; stackable | |
External dimension length | 474 mm | |
External dimension width | 415 mm | |
External dimension height | 149 mm | |
Internal dimension length | 445 mm | |
Internal dimension width | 345 mm | |
Internal dimension height | 125 mm | |
Volume | 19.2 l | |
Number of catches | 2 | |
maximum loading | 10.7 kg | |
Weight | 3.9 kg | |
Type of product | Tool transport system |
Article number | 692931 | |
Manufacturer number | 4412.B C |