This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Extension, 3/8 inch flexible mm

Article no.: 635600
  • Square drive: 3/8

Product details

Technical Data

overall length 194 mm
Square drive 3/8 in
Type of product Extension

Identification numbers & Classifications

Article number 635600
Manufacturer number A12040000

Description

Application:

For right-hand use only; up to 7 Nm.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart