This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set of bits for Torx®, 3/8 inch square drive, 9 pieces

Article no.: 634830

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9
Square drive 3/8 in
Drive profile Screwdriver for TORX® screws; Tri-square screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 634830
EAN / GTIN 4045197559944
Manufacturer number 634830

Description

Application:

For internal Torx® screws with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Screwdriver bits for Torx®: 9 pcs. (50 mm long) size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart