• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1 inch, Hexagon: 14mm

Article no.: 647300 14

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 14 mm
Square drive 1 in
⌀ drive end 43 mm
Length 85 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 647300 14
EAN / GTIN 4018754010172
Manufacturer number 06050014

Description

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart