{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | H14R.2 | |
IP Index of Protection | IP X4 | |
Illumination step 2 | 60 lm | |
Illumination step 3 | 1,000 lm | |
Illumination time stage 2 | 35 h | |
Illumination range | 200 m | |
Advanced Focus System (AFS) | yes | |
Rapid Focus | yes | |
Head ⌀ | 37 mm | |
Weight | 347 g | |
Type of product | Headlamp |
Article number | 081486 H14R.2 | |
EAN / GTIN | 4029113729932 |