• The item cannot be ordered due to missing prices.

Solid carbide extension for screw-in milling cutters ⌀ d = 20 mm, Thread M × L: M10X100

Article no.: 301364 M10X100

Select article variation and quantity

Thread M × L Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M10
Adapter ⌀ d = 20 mm
Shank ⌀ d 20 mm
Through-coolant yes
Vibration damped
External ⌀ D 17.8 mm
Bore ⌀ D1 10.5 mm
Overall length Ltot 100 mm
Reach L1 40 mm
Type of product Extension

Identification numbers & Classifications

Article number 301364 M10X100
EAN / GTIN 4045197770868
Manufacturer number 301364 M10X100

Description

Version:

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

Application:

Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart