This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Side lock arbors with carbide bushing and cooling channel bores, SK 40 A = 100, Clamping ⌀D1: 10mm

Article no.: 300236 10

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: DIN 69871; DIN 69871
  • Shape: ADB
  • Cooling channel bore: pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter SK 40 A = 100
Standard DIN 6359
Arbor standard DIN 69871; DIN 69871
Shape ADB
Cooling channel bore pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 35 mm
Spare clamping screw No. 30 9900 10
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300236 10
Manufacturer number 300236 10

Description

Version:

Weldon arbors with precision carbide bush in the clamping bore. All shanks hard turned (for smooth running!). With coolant supply holes that can be plugged.

Advantage:

  • Increased stability of the arbor.
  • Radial run-out consistency for repetition accuracy.
  • Quiet homogeneous machining noise.
  • Increased tool life.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart