• The item cannot be ordered due to missing prices.

Shrink-fit chuck slim, with cooling channel bore SK 40 A = 120

Article no.: 302326
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID / Balluffchip bore.
  • Integral tool length adjustment, range 10 mm available only from size 6 upwards!
  • Extra slim design(reduced interference contour).
  • With cooling channel bores.

Application:

  • Cutting operations in tool and mould making.
  • For clamping tools with parallel shank to h6 tolerance.

Optional extras:

Pull studs (PS) No. 308600308806. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fitting units No. 354210354450.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart