• The item cannot be ordered due to missing prices.

Face mill arbor 16 mm

Article no.: 306678 16
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6
  • Machining strategy: HPC

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter HSK-A 100 A = 100
Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 38 mm
Milling mandrel length L4 17 mm
Spare milling cutter lock screw No. 309860 / 309861 16
Suitable toggle spanner No. 309840 16
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306678 16
EAN / GTIN 4045197290403

Description

Version:

  • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.
  • HSK mating faces machined.

Application:

For clamping shell end mills and milling cutter heads.

Supplied with:

Lock screw

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, toggle spanner No. 309840.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Spigot ⌀ d1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart