{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 | |
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | BT 40 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 70 mm | |
a | 1 mm | |
External ⌀ D | 28 mm | |
Spare ER clamping nut No. 309580 | 16 | |
ER chuck key No. 309680 | 16 | |
Version | BT-DC | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 303710 16 | |
EAN / GTIN | 4062406250317 | |
Manufacturer number | 303710 16 |
This article |
Recommendations |
|
---|---|---|
ER collet chuck Form AD, BT 40 short, for ER collet size: 16 |
||
Adapter | BT 40 short | BT 40 short |
Overhang dimension A | 70 mm | 70 mm |
External ⌀ D | 28 mm | 28 mm |
Clamping ⌀ D1 | 0.5-10 mm | 0.5-10 mm |
Clamping range | 0.5 mm - 10 mm | 0.5 mm - 10 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Collet chuck | Collet chuck |