{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M10×190 | |
Adapter | ⌀ d = 20 mm | |
Shank ⌀ d | 20 mm | |
Through-coolant | yes | |
Vibration | damped | |
Bore ⌀ D1 | 10.5 mm | |
⌀ D2 | 18 mm | |
Reach L1 | 140 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301348 M10X190 |