Permanent magnetic circular chuck, with radial pole pitch, Chuck ⌀: 130mm

Article no.: 380810 130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

Chuck ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chuck ⌀ 130 mm
Height 57 mm
Height tolerance +0.5 / -2 mm
⌀ non-magnetic core 16 mm
maximum boring-out ⌀ 20 mm
Pitch circle ⌀ 100 mm
Thread ⌀ 4×M6
Weight 5.7 kg
Nominal clamping force 100 N/cm2
Centre ⌀ 50 mm
Centring hole depth 5 mm
Type of product Magnetic clamping chuck

Identification & Classification

Article number 380810 130
EAN / GTIN 4045197310903
Manufacturer number 244.06-130
Manufacturer/responsible person SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • Concentric grooves to assist component alignment.
  • Centre is magnetically inactive, so that the plate can be bored through.

ON-OFF control by hand-operated lever.

Application:

  • For grinding and turning.
  • Particularly suitable for clamping annular components, due to radial pole distribution.
  • For round and annular workpieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart