This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electro permanent magnet clamping plate MillTec Basic 408MTB

Article no.: 383050 408MTB

Product details

Technical Data

Length 800 mm
Width 405 mm
Height 51 mm
Number of poles 32
Pole pitch 70 mm
Weight 95 kg
maximum clamping force 200 kN
Power supply Mains operated
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 383050 408MTB
Manufacturer number MTB 408 + XT 200

Description

Version:

  • Innovative and patented monoblock design for maximum stiffness and reliability.
  • Quick attachment of the electrical connections.

Advantage:

  • Vibration-free machining protects the tool and the machine.
  • Five-axis machining without interference contours.
  • Full exploitation of the machine travel.
  • Significant reduction in set-up times.
  • Unaffected by power failures.
  • Quick and precise plane-parallel milling.
  • Uniform clamping force over the entire clamping area.
  • Low installed height
  • Very high holding forces
  • Quick and easy positioning of workpieces.
  • Patented “All Steel” surface in monolithic technology.
  • Solid block structure with no individual mechanical components (gives greater stability and strength).
  • Completely enclosed single-component surface (no liquids can penetrate).
  • Lightweight.

Application:

For use in mould-making, tool-making and machine tool building.

Supplied with:

Including controller XT200 for controlling a magnetic clamping plate.

Optional extras:

Pole extension No. 383510.

Note:

Installation package for actuating multiple electro-permanent magnetic clamping plates available on request!
The power cable is supplied without any connection plug. Mains connection 400 V / 50 Hz.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart