{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H6) | 16 mm | |
VDI size | VDI 25 | |
External ⌀ d3 | 36 mm | |
d6 | 58 mm | |
l1 -0.2 | 67 mm | |
l2 | 54 mm | |
Colour code for VDI shanks | VDI 25 | |
Type of product | VDI tool arbor |
Article number | 319180 16 |