• The item cannot be ordered due to missing prices.

Revolving lathe centre high precision version Point angle 60°/30°

Article no.: 321100

Description

Version:

  • Extremely slim body and high concentricity.
  • Precision needle and thrust bearings result in a maximum variation of 0.003 mm and a very small body ⌀.
  • Taper and chamfered parts are made of hardened bearing steel (61−63 Rockwell).

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For turning and grinding where a small head ⌀ and high accuracy are required.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart