This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Draw-off nut M22

Article no.: 323230 M22

Product details

Technical Data

Thread M22×1.5
Width 15.5 mm
Width across flats AF 32
Type of product Nut
Type M22
for MT 2

Identification numbers & Classifications

Article number 323230 M22

Description

Version:

Dimensions to DIN 807.

Application:

For drawing off tools with draw-off threads. Specially for CNC machines without through-bored sleeves.

Suitable for:

No. 323210.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart