This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Short taper drill chuck adapter 40/16

Article no.: 342800 40/16

Product details

Technical Data

Steep taper size 40
Drill chuck taper DIN 238 B 16
Taper ⌀ D 15.733 mm
Internal pull thread M16
Colour code for suitable shank SK 40
Type of product Drill chuck adapter

Identification numbers & Classifications

Article number 342800 40/16
Manufacturer number 401.14.16.18

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
High precision version with DIN taper shank and locking thread.

Application:

For mounting drill chucks on milling machines with DIN 2080 short tapers.
With internal locking thread M16 and snap ring groove for automatic clamping (e.g. Maho, Deckel, Mikron etc., also suitable for all standard machines with manual clamping).

Standard:

Drill chuck taper DIN 238.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart