This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mounting pin Form A Stainless steel 20 mm

Article no.: 370041 20

Product details

Technical Data

External ⌀ D 20 mm
External ⌀ dn6 20 mm
Length 1 25 mm
Collar length L2 20 mm
Thread M M5
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370041 20
Manufacturer number K0350.520

Description

Version:

Stainless steel ground and kolsterised®.

Application:

Positioning workpieces at fit dimension.
Can be used as a foot or hardened stop for jigs and fixtures.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart