This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Power adhesive tape 4910F

Article no.: 083785 4910F

Product details

Technical Data

Manufacturer's designation 9410F
Type of adhesive tape double-sided
Backing material PE
Adhesive Acrylate
Adhesive strength on steel 2.6 N/mm
Stretch capability 300 %
Special features moisture-resistant; clings well; damping
Application Sealing; Assembly; Attaching
temperature-resistant up to 90 °C - 150 °C
Material of covering Siliconised PE film
Storage temperature 20 °C - 23 °C
Storage humidity 50 % - 60 %
“Best before” date 12 mo
Colour transparent
Length 11 m
Width 19 mm
Thickness 1 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083785 4910F
Manufacturer number 7100123355

Description

Version:

Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB™) for permanent strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.
3M™ 4910F is ideal for transparent joints and materials such as glass.

Application:

Suitable for metals, painted surfaces, painted wood, glass, ceramics and many plastics. For use indoors and outdoors.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.
Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart