This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine tap HSS-E-PM Form B 6G, TiAlN, M: M3

Article no.: 132725 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 3 6G
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Tapping hole ⌀ 2.5 mm
Thread ⌀ 3 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring green
Number of cutting edges Z 2
Thread depth 9 mm
Type of product Tap

Identification numbers & Classifications

Article number 132725 M3
Manufacturer number 132725 M3

Application Table

Aluminium (short chipping)
N
28
Steel < 500 N/mm²
P
27
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
13
INOX < 900 N/mm²
M
10
CuZn
N
28
Uni
 
Oil
 
wet maximum
 

Description

Version:

Spiral point with oil grooves.
Guide section with oil grooves,
but without chip flutes.
Tolerance class: ISO 3 / 6G

Advantage:

Particularly strong, optimal self-guidance.

Application:

For components which are galvanised after threading or shrink slightly when hardened.

Note:

NEW GENERATION AVAILABLE!
Recommended successor products are No. 132721-132724.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart