Shelf with tool sockets for sizes 1000 / 2000 Width 988 mm

Article no.: 971540
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Suitable for:

Mounting rails No. 971520.
Cabinet / section width 1000 mm (size 1000 / 2000).

Colour:

RAL 7035 light grey powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart