{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overhang L1 | 25 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 16 mm | |
⌀ D3 | 10 mm | |
Circular interpolation milling ⌀ Dmin | 26 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 1.27 degrees | |
Ramping length L for αmax | 9 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227300 16/2 | |
EAN / GTIN | 4960664396047 | |
Manufacturer number | THN03151 |
This article |
Recommendations |
||
---|---|---|---|
Indexable milling cutter 90° MEC11T, Plain shank, ⌀ D / number of teeth Z: 16/2mm
on request
In stock
4 pieces in stock
256,55 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
279,45 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
353,05 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Milling application | Circular milling; Ramping; End milling | End milling; Circular milling; Ramping | Corner milling |
Overall length Ltot | 100 mm | 140 mm | 90 mm |
suitable indexable insert | BD.. 11T3 | AP.. 1335.. | LO.U0904.. |
Shank type | Plain shank | Plain shank | Plain shank |
Cutting edge ⌀ DC | 16 mm | 16 mm | 16 mm |
Type of product | End / face mill | End / face mill | End / face mill |