This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Telescopic ratchet wrench, 1/2 inch steplessly extendable

Article no.: 640290

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 410 mm - 590 mm
No. of teeth 32
Type of product Ratchet

Identification numbers & Classifications

Article number 640290
Manufacturer number 916LG

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
Fixing is performed by the locking ring. With reversing lever for right-hand and left-hand threads. Maximum permissible torque 600 Nm.
Steplessly extendable from 410 − 590 mm length.

Standard:

External square drives to DIN 3120-A 12.5 with spring ball.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart