Version:
Goods issuing system with innovative drum system to ensure secure individual withdrawal of every item. Very quick goods removal due to low access times, self-opening compartment and visual signal at the correct withdrawal compartment. The drum of the Tool24 PickOne is available with up to 4 different compartment sizes as standard configuration and with a load capacity of more than 1000 kg, specially designed for industrial use. Flexible attachment of a touch screen thanks to double-sided perforated panel.
The master system can be extended with additional slave systems and combined with all the Tool24 hardware variants.
Maximum number of storage spaces, ideal for the output of small-volume products such as indexable inserts.
Supplied with:
Touch screen 22 inch; barcode scanner; PC including Basic software package, operating system in English.
Colour:
Fronts light grey RAL 7035, body signal blue RAL 5005 powder-coated.
Note:
The drum of the Tool24 PickOne is individually and uniquely configurable for each customer with 4 different storage sizes depending on the portfolio of items to be issued. Talk to your technical adviser.
The weights do not include a PC and monitor.