• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 36×27 units) for drawer front height 2+4

Article no.: 960243 2+4
  • suitable for workstations and storage equipment: Tool cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Divider unit 1 unit = 17 mm
Number of slotted dividers 2
Number of dividers 4
suitable for drawer front height 75 mm
suitable for drawer width in units 36 E
suitable for drawer depth in units 27 E
suitable for drawers usable width 612 mm
suitable for drawers usable depth 459 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960243 2+4
EAN / GTIN 4045197796011

Description

Version:

The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 36×27 units. One set completely fills a drawer with a usable area of 612×459 mm.

Content:

Slotted divider No. 960490: 2 pcs.
Plain divider No. 960550960590: 4 pcs. size 200

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart