• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 27×27 U) for drawer front height 5+11

Article no.: 960185 5+11
  • suitable for workstations and storage equipment: Tool cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
suitable for drawer front height 100 mm; 125 mm
suitable for drawers usable width 459 mm
suitable for drawers usable depth 459 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960185 5+11
EAN / GTIN 4045197887726

Description

Version:

The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 27×27 U. One set completely fills a drawer with a usable area of 459×459 mm.

Content:

Plain divider No. 960550960590: 7 pcs. size 64; 4 pcs. size 81
Slotted divider No. 960490: 5 pcs.

Suitable products

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart