• The item cannot be ordered due to missing prices.

Computer terminal, Type: DE

Article no.: 948101 DE
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Door opening angle: 250
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005
  • IP Index of Protection: IP 41

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 250 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
IP Index of Protection IP 41
Height 1,620 mm
Width 750 mm
Depth 500 mm
Width in G 30
Depth in G 20
Monitor housing usable height 460 mm
Monitor housing usable width 690 mm
Monitor housing usable depth 230 mm
Support cabinet usable height 845 mm
Support cabinet usable width 700 mm
‌Plug type, input F
Nominal voltage 250 V
On/Off switch yes
Weight 73 kg
Power supply Mains operated
Type of product Computer desk

Identification & Classification

Article number 948101 DE
EAN / GTIN 4062406073602
Manufacturer number 948101 DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

TFT monitor housing for flat screen. Storage shelf made of bamboo. Computer housing fitted with fan and an adjustable galvanised storage shelf.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

The integral electrical installation includes a multiple socket outlet (6-way 250 V/16 A with ON/OFF switch), connection cable 1.2 m.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.
Footrests are always RAL 7016 anthracite grey powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • For transporting, storing and using computer, monitor, printer and other periphery devices.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Only use the computer with the fan running.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not overload drawers and storage shelves.
  • Do not climb onto or sit on computer workstation.
  • Do not carry people.
  • To ensure optimal ventilation, do not entirely cover perforated back panel with easyfix accessories.
  • Keep fan and ventilation slots clear and uncovered.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart