{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 30 mm | |
Width | 383 mm | |
Depth | 176 mm | |
Type of product | Storage shelf |
Article number | 923210 176 |