• The item cannot be ordered due to missing prices.

SECUBASE 383 safety knife with 1 blade, Type: 1

Article no.: 842100 1

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SECUBASE
overall length 170.5 mm
Material of handle Glass-fibre-reinforced plastic
Blade adjustable to multiple positions yes
Type of product Safety knife

Identification & Classification

Article number 842100 1
EAN / GTIN 4002632803277
Manufacturer number 383001.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Safety knife with 7 – 73 mm cutting depth (7-step adjustment) and optional automatic blade retraction. Ergonomic handle made of glass fibre-reinforced plastic, with a sturdy metal rail on the inside for blade guidance. Safe and easy blade change. Left-handed users just switch over the high-quality blade in the handle.

Application:

Cuts like a cutter knife but with even better safety - e.g. thicker materials such as expanded polystyrene or foam, insulating foam or insulating wool, cardboard up to 4 layers, sacking and all types of film.

Spare part:

For spare blade see No. 842072 size 10 or blade with wave profile No. 842073 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart