• The item cannot be ordered due to missing prices.

Forstner bit, Drill ⌀: 12mm

Article no.: 795150 12

Select article variation and quantity

Drill ⌀ (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

12 mm
Overall length 90 mm
Shank dimension 6×30 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification & Classification

Article number 795150 12
EAN / GTIN 9002696009184
Manufacturer number 031001200
Manufacturer/responsible person Johann Eberhard GmbH, Johann-Eberhard-Platz 1, 8503 SANKT JOSEF, Austria, www.fisch-tools.com

Description

Version:

Two-edged with cylindrical shank.
Special steel; used for normal drilling in wood, to some extent also in hardwood. The sharp undercut blade ensures tear-free blind holes and at the same time reduces the risk of overheating.

Application:

For drilling tear-free and accurate blind holes and through holes.

Standard:

DIN 7483 G

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart