• The item cannot be ordered due to missing prices.

Socket set 1/4 inch square drive 42 pieces, Type: 6

Article no.: 630329 6

Select article variation and quantity

Type Set price 42 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-14
  • Width across flats range, hexagon wrenches: 3-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 41
Square drive 1/4 in
Width across flats range, hexagon sockets 4-14 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging ABS plastic box
Length 357 mm
Width 174 mm
Height 47 mm
Drive profile Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Pozidriv screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification & Classification

Article number 630329 6
EAN / GTIN 4062406230722
Manufacturer number 630329 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M10.
For Pozidriv and Phillips screws with thread M2 − M6, slot-head screws with thread M2 − M4
and for internal Torx® screws with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 13 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
Bits, C 6.3, for hex socket: 4 pcs. similar to No. 675240 size 3; 4; 5; 6
Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675310 size 1/25; 2/25; 3/25
Bits, C 6.3, for Pozidriv: 3 pcs. similar to No. 675320 size 1/25; 2/25; 3/25
Bits, C 6.3, for slot-head: 3 pcs. similar to No. 675250 size 3.5×0.6; 5.5×0.8; 8×1.2
Bits, C 6.3, for internal Torx®: 7 pcs. similar to No. 675340 size TX8; TX10; TX15; TX20; TX25; TX30; TX40
T-handle: 1 pc. similar to No. 633029 size 116
Spin type speeder: 1 pc. No. 632840 size 150
Extensions: 2 pcs. No. 632420 size 50; 100
Universal joint: 1 pc. No. 633520 size 1/4
Ratchet: 1 pc. No. 632090 size 1/4 with ejector
Adaptor E 6.3: 1 pc. similar to No. 675020 size 6.3K for 1/4 inch bits C 6.3
Converter: 1 pc. bit shank E 6.3 − square 1/4 inch
Bit adapter: 1 pc. No. 676800, 1/4 inch square – bit holder 1/4 inch
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart