• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, Torx® profile: TX6

Article no.: 625400 TX6

Select article variation and quantity

Torx® profile Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series multicraft
Torx® profile TX6
Blade length 50 mm
overall length 110 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special steel
Type of product Screwdrivers

Identification & Classification

Article number 625400 TX6
EAN / GTIN 7610733072408
Manufacturer number PB 6400.6-50

Description

Version:

“multicraft” power grip; exceptionally good grip, even with oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip. From size TX27 with hexagon flats for wrench assistance.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart