{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Shape description | Tapered | |
Head ⌀ | 10 mm | |
Head length | 5 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Angle | 30 degrees | |
Type of product | Grinding point |
Article number | 552700 T1005 | |
EAN / GTIN | 4045197726681 |