• The item cannot be ordered due to missing prices.

Diamond riffler file, 150 mm Grit D126 (medium) general-purpose, Type: 1

Article no.: 529650 1

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D126
Shape description flat plain, curved
Overall length 150 mm
Cross-section with coating 3.1×3 mm
Coating length 25 mm
Type of product Riffler file

Identification & Classification

Article number 529650 1
EAN / GTIN 4007220017098
Manufacturer number 4007220017098
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Application Table

Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 

Description

Version:

Shape similar to No. 528050, but covered at both ends with diamond powder of uniform grit.

Application:

For precision finishing of form tools made of hardened steel or carbide.
Minimum pressure in use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart