• The item cannot be ordered due to missing prices.

Hook toggle clamp with clamping hook, Type: 1

Article no.: 376740 1

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6847
Hole spacing e 19 mm
Hole spacing f 25.5 mm - 30.5 mm
Bore ⌀ d 4.5 mm
Adjustment travel of clamping hook c 35 mm - 42.5 mm
Clamping height h 22.7 mm
Clamping force P (traction) 2,000 N
Overall height H 34.5 mm
Overall length L 104.6 mm
Radius R 4.5 mm
Thickness a 5.3 mm
Type of product Hook toggle clamp

Identification & Classification

Article number 376740 1
EAN / GTIN 4020772094522
Manufacturer number 94524
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

  • Quick-action clamp with toggle action.
  • Self-locking mechanism prevents inadvertent opening.
  • Rivet of stainless steel.
  • Handle made of oil-resistant plastic.
  • Galvanised clamps.
  • Clamping hook adjustable using thread.
  • Bearing bushes case-hardened.
  • Bearings greased.
  • Hardened hook.

Application:

For closing containers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart