• The item cannot be ordered due to missing prices.

Forked clamp tapered, Slot width×overall length: 25X200mm

Article no.: 371605 25X200
New product

Select article variation and quantity

Slot width×overall length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 38 mm
Width 62 mm
for clamping screws M24
Type of product Clamp

Identification & Classification

Article number 371605 25X200
EAN / GTIN 4069515014281
Manufacturer number 371605 25X200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Material:

Hardened, black.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart