• The item cannot be ordered due to missing prices.

for indexable inserts WN.. right

Article no.: 320005 63/08HP

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 08
Adapter HSK-T
Application type right-hand
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 70 mm
Minimum pre-drill ⌀ D1 min 80 mm
Axis tip distance f 45 mm
suitable indexable insert WN.. 0804..
Spare part P04
Shank type Hollow shank taper
Type of product Boring bar

Identification & Classification

Article number 320005 63/08HP
EAN / GTIN 2050001773142
Manufacturer number HA6.PWE.RLA.070-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart