This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ROTA-S 2.0 self-centring three-jaw chuck with short taper and base and hard top jaws, DIN 702-3, Type: 315/6

Article no.: 313137 315/6

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROTA-S plus
Standard DIN 702-3
Short taper arbor 6
Type 315
Clamping range with external hard top jaws 14 mm - 333 mm
Clamping range with internal hard top jaws 95 mm - 326 mm
Clamping stroke per jaw S 9.9 mm
External ⌀ A 323 mm
Aperture E 92 mm
Centring taper ⌀ B 106.39 mm
Number of studs 4
Size of studs M12
Chuck key hexagon socket K 16 mm
Weight 62.1 kg
maximum speed 3,400 min-1
Colour code for accessories Schunk self-centring chucks and jaws
Type of product Self-centring chucks

Identification & Classification

Article number 313137 315/6
Manufacturer number 0819114
Manufacturer/responsible person SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com

Description

Version:

  • Maximum concentricity and jaw exchange repeatability.
  • Long service life with very high precision.
  • Modular protective sleeve system.
  • Very short set-up times.
  • Chuck body case-hardened up to 315 mm ⌀.
  • Large aperture (dimension E!).
  • Safety peg for maximum operator safety.
  • Base jaws compatible with chucks of the system “F” and system “Duro”.
  • Flexible clamping of small and large components.
  • High-precision clamping of very small internal ⌀.

Application:

For spindle noses DIN 55027 with studs and collar nuts. The chuck is always fitted to the spindle nose directly without an intermediate flange.

Standard:

DIN 702-3.

Material:

Entirely made of steel, suitable for high speeds (see table).

Supplied with:

1 safety chuck key and 1 set fastening screws.
1 set base jaws and hard top jaws.

Optional extras:

For spare and additional jaws see No. 313200313350.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart